5201KDD
Description
5201KDD C4 Z5 FS50000 AC BALL BEARING ; 12MM ID 32MM OD 15.9MM WD
Part # 5201KDD C4 Z5 FS50000
BDI # 1345762
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255267
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1545
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255270
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)