45220-2;45220-20024
Description
45220-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 45220-20024
BDI # 1343334
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
648024
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
45220
394AS-2
Description
394AS-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 394AS-20024
BDI # 1339167
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
645887
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394AS
310KG
Description
310KG Z6 FS50000 DEEP GROOVE BALL BRG ; 50MM ID 110MM OD 27MM WD
Part # 310KG Z6 FS50000
BDI # 1336590
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1514
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
MM214KCR
Description
MM214KCR PRECISION BALL BEARING ; 70MM ID 125MM OD 24MM WD
Part # MM214KCR
BDI # 1366757
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1392
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No