2580-2
Description
2580-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.998" WD
Part # 2580-20024
BDI # 1328756
Features
Component:
Cone
Width - Millimeter:
25.349
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
646454
Precision Class:
Standard
Width - Inch:
0.998
Basic Number:
2580
W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RA012RR
Description
RA012RR + COL INSERT BRG ; 3/4" BORE NARROW IR 0.591" OR WID
Part # RA012RR + COL
BDI # 1371268
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
30209M-90KM1
Description
30209M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 45MM BORE 85MM OD
Part # 30209M-90KM1
BDI # 1336416
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660680
Assembly Components:
X30209M (1) | Y30209M (1)
Basic Number:
30209
Precision Class:
Standard