35 TT FRICTION DISC
Description
35 TT FRICTION DISC ; FOR 35 TORQUE-TAMER
Part # 096066
BDI # 251435
RS40-2-OL
Description
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40-2OL
BDI # 1405765
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482231
21164 / 2.125X3X0.375 CRWA1 R
Description
CRSEAL 21164 / 2.125X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21164
BDI # 1243525
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603292
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592200
Self Aligning:
No
60 RIV 10FT
Description
60 RIV 10FT ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10FT
Part # 127725
BDI # 340456
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227065