RCJC1 15/16
Description
RCJC1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # RCJC1 15/16
BDI # 1371581
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
547137
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.325
Other Features:
Single Row | High Base
Global Part Number GPN:
520305
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASC1 1/2
Description
RASC1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # RASC1 1/2
BDI # 1371490
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.044
Other Features:
Single Row | High Base
Global Part Number GPN:
520315
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASC1
Description
RASC1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # RASC1
BDI # 1371489
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | High Base
Global Part Number GPN:
520316
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJTC1
Description
RCJTC1 FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # RCJTC1
BDI # 1371650
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
546772
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2