Page 1 of 44

Next

Compare
RAS1 15/16 NT

COMPARE

RAS1 15/16 NT

Description
RAS1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS1 15/16 NT

BDI # 1371463

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.625
Other Features: Single Row | High Base
Global Part Number GPN: 520349
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Nickel Coated Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
RAK1 3/16 NT

COMPARE

RAK1 3/16 NT

Description
RAK1 3/16 NT PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK1 3/16 NT

BDI # 1371365

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Low Base
Global Part Number GPN: 520427
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.6
Housing Material: Nickel Coated Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
G1200KRRB

COMPARE

G1200KRRB

Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD

TIMKEN

Part # G1200KRRB + COL

BDI # 1356180

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561534
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
VAS1

COMPARE

VAS1

Description
VAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAS1

BDI # 1374447

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | High Base
Global Part Number GPN: 520160
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
RCJ1 15/16

COMPARE

RCJ1 15/16

Description
RCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ1 15/16

BDI # 1371544

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | With Set Screw

Global Part Number GPN: 547141
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 157

Price Inventory : In stock
Loading Price
QTY