RASC1 1/2

COMPARE

RASC1 1/2

Description
RASC1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RASC1 1/2

BDI # 1371490

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.044
Other Features: Single Row | High Base
Global Part Number GPN: 520315
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY