Page 1 of 10

Next

Compare
22310KEMW33W800C4

COMPARE

22310KEMW33W800C4

Description
22310KEMW33W800C4 SPHERICAL RLR BRG

TIMKEN

Part # 22310KEMW33W800C4

BDI # 1317202

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22211KEJW33C3

COMPARE

22211KEJW33C3

Description
22211KEJW33C3 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD

TIMKEN

Part # 22211KEJW33C3

BDI # 1316889

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
S12K

COMPARE

S12K

Description
S12K Z5 FS50000 DEEP GRV RADIAL BALL BRG ; <12 OD

TIMKEN

Part # S12K Z5 FS50000

BDI # 1371862

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1701
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
222W

COMPARE

222W

Description
222WC1 DEEP GROOVE RADIAL BALL BEARING ; <12 OD

TIMKEN

Part # 222WC1

BDI # 1317157

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 1428
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23130KEMW33

COMPARE

23130KEMW33

Description
23130KEMW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD

TIMKEN

Part # 23130KEMW33

BDI # 20054124

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY