Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Bushed
P268M30-1108
Description
P268M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755394
Part # P268M30-1108
BDI # 24302978
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.83
Mounting Method:
Bushed