2MM306WICRDUM
Description
2MM306WICRDUM PRECISION BALL BEARING ; NON-RETURNABLE
Part # 2MM306WICRDUM
BDI # 1333862
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9308WICRQUM
Description
3MM9308WICRQUM PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET QUAD PHEN AC
Part # 3MM9308WICRQUM
BDI # 1340194
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMV9110HXVVSULFS637
Description
2MMV9110HXVVSULFS637 PRECISION BALL BRG ; NON-RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 2MMV9110HXVVSULFS637
BDI # 1335369
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMVC9115HXVVSULFS637
Description
2MMVC9115HXVVSULFS637 PRECISION BALL BRG ; NON-RETURNABLE
Part # 2MMVC9115HXVVSULFS637
BDI # 1336055
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMVC9114HXVVSULFS637
Description
2MMVC9114HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 2MMVC9114HXVVSULFS637
BDI # 1336042
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring