Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.86
Outside Diameter - Millimeter:
72.644
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling
L100 5/8 3/16X3/32 KW
Description
L100 HUB 5/8 3/16X3/32 KW ; 5/8" BORE 2.54" HUB DIA
Part # 68514411510
BDI # 592674
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L099 1-1/8 1/4X1/8 KW
Description
L099 HUB 1-1/8 1/4X1/8 KW ; 1-1/8" BORE 2.54" HUB DIA
Part # 68514411344
BDI # 592664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.8
Outside Diameter - Millimeter:
96.52
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling