Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.86
Outside Diameter - Millimeter:
72.644
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
11.125
Other Features:
Pre Lubricated
L/AL075 SPIDER SOX
Description
L/AL075 SPIDER SOX COUPLING ELEMENT
Part # L/AL075-SPIDER-SOX
BDI # 1403107
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
L/AL110 SPIDER SOX
Description
L/AL110 SPIDER SOX COUPLING ELEMENT
Part # L/AL110-SPIDER-SOX
BDI # 592693
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
L099 3/4 3/16X3/32 KW
Description
L099 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.54" HUB DIA
Part # L099-HUB-3/4-3/16X3/32KW
BDI # 592658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling