4JE SLEEVE

COMPARE

4JE SLEEVE

Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM

TIMKEN LOVEJOY

Part # 4JE-SLEEVE

BDI # 594208

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY