Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
4
C285 CUSHIONS SXB 6/SET
Description
C285 CUSHIONS SXB 6/SET ; 8-1/2" OD NBR 1-5/8" THK
Part # C285-CUSHION-SXB-SET OF 6
BDI # 20080755
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
9182In-Lbs