L050 SPIDER BRONZE OCT 5/16
Description
L050-SPIDER OCT-BRONZE-1/2 ; COUPLING ELEMENT
Part # L050-SPIDER OCT-BRONZE-1/2
BDI # 592519
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
50In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
One Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
1922V
Bushing Size:
No Bushing
Number of Grooves:
1
CJ 19 SPIDER 98A RED
Description
CJ19-SPIDER-98A RED-URE COUPLING ELEMENT
Part # CJ19-SPIDER-98A RED-URE
BDI # 596547
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
150In-Lbs
L050 1/4 NKW
Description
L050-HUB-1/4-NKW ; 1/4IN BORE X 43.43MM L SINTERED IRON
Part # L050-HUB-1/4-NKW
BDI # 1403103
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
CJ 65/75B HUB CI 2-3/4 5/8KW
Description
CJ 65/75B HUB CI 2-3/4 5/8KW ; POR CURVED JAW COUPLING HUB W/KW
Part # 68514484892
BDI # 20344348
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling