RT 15 TENSIONER INCH BLUE
Description
RT 15 TENSIONER INCH BLUE
Part # RT-15-TENSNR IN
BDI # 21444636
Features
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Galvanized Powder Metal
Other Features:
Blue | Fully Welded Steel Arm
Overall Length - Inch:
2.52
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.77
Overall Width - Millimeter:
44.958
Overall Length - Millimeter:
64.008
L095 3/4 3/16X3/32 KW
Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA
Part # L095-HUB-3/4-3/16X3/32KW
BDI # 592636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
RPR 15/18 IDLER ROLLER
Description
RPR-15/18-IDLER ROLLER
Part # RPR-15/18-IDLER ROLLER
BDI # 21444540