388MG21AF-1610
Description
388MG21AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG21AF-1610
BDI # 922615
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
388MT20AF-1610
Description
388MT20AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-1610
BDI # 925203
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.994
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
388MT50AF-1610
Description
388MT50AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-1610
BDI # 925274
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.994
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
388MG62AF-1610
Description
388MG62AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62AF-1610
BDI # 922634
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
388MT30AF-1610
Description
388MT30AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT30AF-1610
BDI # 925236
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.994
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed