508MG36AF-2012
Description
508MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 508MG36AF-2012
BDI # 922803
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
134.874
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
508MG21AF-2012
Description
508MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 508MG21AF-2012
BDI # 922802
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
134.874
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
508MG12BF-2012
Description
508MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 508MG12BF-2012
BDI # 922801
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135.001
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed