568MG21AF-2012
Description
568MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG21AF-2012
BDI # 922820
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.892
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
568MG12BF-2012
Description
568MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG12BF-2012
BDI # 922819
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
3014MG20AF-2012
Description
3014MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG20AF-2012
BDI # 922180
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3214MG20AF-2012
Description
3214MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG20AF-2012
BDI # 922300
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
608MG12BF-2012
Description
608MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG12BF-2012
BDI # 922828
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed