8014MT40A-3020

COMPARE

8014MT40A-3020

Description
8014MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT40A-3020

BDI # 927425

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
808MG62A-3020

COMPARE

808MG62A-3020

Description
808MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 808MG62A-3020

BDI # 922875

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
808MT85A-3020

COMPARE

808MT85A-3020

Description
808MT85A 3020 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 808MT85A-3020

BDI # 927527

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
8014MT55A-3020

COMPARE

8014MT55A-3020

Description
8014MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT55A-3020

BDI # 927440

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
808MG36B-3020

COMPARE

808MG36B-3020

Description
808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 808MG36B-3020

BDI # 922874

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY