9014MT55A-3020
Description
9014MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-3020
BDI # 927577
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
55
9014MT40A-3020
Description
9014MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT40A-3020
BDI # 927562
Features
Pitch Diameter - Inch:
15.796
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.218
Mounting Method:
Bushed
Belt Width - Millimeter:
40
908MG62A-3020
Description
908MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 908MG62A-3020
BDI # 922884
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
62
908MG36B-3020
Description
908MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 908MG36B-3020
BDI # 922883
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
36