9014MT40A-3020
Description
9014MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT40A-3020
BDI # 927562
Features
Pitch Diameter - Inch:
15.796
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.218
Mounting Method:
Bushed
Belt Width - Millimeter:
40
9014MT55A-3020
Description
9014MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-3020
BDI # 927577
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
55