6714MG37B-3525
Description
6714MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6714MG37B-3525
BDI # 922843
Features
Pitch Diameter - Inch:
11.755
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Belt Width - Millimeter:
37
6714MG20B-3525
Description
6714MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6714MG20B-3525
BDI # 922842
Features
Pitch Diameter - Inch:
11.755
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Belt Width - Millimeter:
20
6714MG68A-3525
Description
6714MG68A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6714MG68A-3525
BDI # 922844
Features
Pitch Diameter - Inch:
11.755
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Belt Width - Millimeter:
68