8014MT85A-3535
Description
8014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT85A-3535
BDI # 927455
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
85