5014MG125AF-4535
Description
5014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG125AF-4535
BDI # 922796
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
6014MG125AF-4535
Description
6014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6014MG125AF-4535
BDI # 922823
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
6714MG125A-4535
Description
6714MG125A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6714MG125A-4535
BDI # 922841
Features
Pitch Diameter - Inch:
11.755
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Belt Width - Millimeter:
125
5314MG125AF-4535
Description
5314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG125AF-4535
BDI # 922805
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
6314MG125AF-4535
Description
6314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG125AF-4535
BDI # 922832
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
295.91
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed