14014MG90A-5040
Description
14014MG90A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG90A-5040
BDI # 921940
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90