4414MT55AF-E
Description
4414MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT55AF-E
BDI # 925748
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
4414MT85AF-E
Description
4414MT85AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT85AF-E
BDI # 925782
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
4414MT115AF-E
Description
4414MT115AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT115AF-E
BDI # 925667
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
4414MT170AF-E
Description
4414MT170AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT170AF-E
BDI # 925691
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
4414MT40AF-E
Description
4414MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-E
BDI # 925704
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed