5214MT170AF-F
Description
5214MT170AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT170AF-F
BDI # 926520
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
19214MT85A-F
Description
19214MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-F
BDI # 923270
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6414MT85AF-F
Description
6414MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT85AF-F
BDI # 926936
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
21614MT55A-F
Description
21614MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F
BDI # 923374
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55
5614MT85AF-F
Description
5614MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F
BDI # 926578
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed