485MT15AF-JA

COMPARE

485MT15AF-JA

Description
485MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT15AF-JA

BDI # 926176

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 83.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
485MT25AF-JA

COMPARE

485MT25AF-JA

Description
485MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT25AF-JA

BDI # 926204

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 83.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY