4314MG125BF
Description
4314MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF
BDI # 922732
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125