228MG12BF-F0.875
Description
228MG12BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F0.8750
BDI # 921978
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
1.322
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
33.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
2.626
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
32.309
Face Width - Inch:
1.272
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
L
228MG36BF-F0.500
Description
228MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG36BF-F0.5000
BDI # 921990
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36