3814MG125BF-F2.250
Description
3814MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.250
BDI # 922597
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3814MT85AF-L75S2F
Description
3814MT85AF L75S2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT85AF-L75S2F
BDI # 925194
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3814MT85AF-L75S2D
Description
3814MT85AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT85AF-L75S2D
BDI # 925193
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3814MT40AF-F1.000
Description
3814MT40AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F1.0000
BDI # 925089
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3814MT40AF-F2.250
Description
3814MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F2.2500
BDI # 925099
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40