H100BTL24
Description
H100BTL24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T TAPERLOCK W/HT
Part # H100BTL24
BDI # 919518
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
H100E24
Description
H100E24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T QD-BUSH W/HT
Part # H100E24
BDI # 920195
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
100Q24H
Description
100Q24H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T B-STYLE W/HT
Part # 100Q24H
BDI # 918561
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed