Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore
100R72H
Description
100R72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T R1 BUSHED W/HARDENED TOOTH
Part # 100R72
BDI # 917991
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore
100F72H
Description
100F72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T F BUSHED W/HARDENED TEETH
Part # 100F72
BDI # 919814
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
H100A72 DWG DD-12183
Description
H100A72 PER PRINT DD-12183 SPROCKET ; SPROCKET
Part # H100A72 DWG DD-12183
BDI # 21574640
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore