D100C60H
Description
D100C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100C60
BDI # 17159948
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
HD100C70 X 2-1/2 PB
Description
HD100C70 X 2-1/2 PB SPROCKET
Part # HD100C70 X 2-1/2 PB
BDI # 25186187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
28.584
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed