D100C60H
Description
D100C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100C60
BDI # 17159948
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
D100A60H
Description
D100A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100A60
BDI # 913209
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
D100B60 X 2IN 1/2IN KW MTO
Description
D100B60 X 2IN 1/2IN KW CHN SPROCKET ; 100CHAIN 60T
Part # D100B60 X 2IN 1/2IN KW MTO
BDI # 25952501
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
D100B60H X 1-1/2 RSB
Description
D100B60H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D100B60H X 1-1/2 RSB
BDI # 22381158
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore