H120E22
Description
H120E22 ROLLER CHAIN SPROCKET ; 1-1/2" P 22T E BUSHED W/HARDENED TEETH
Part # 120E22H
BDI # 24342881
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
H120R22
Description
H120R22 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 22T B-STYLE W/HT
Part # 120R22
BDI # 918591
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
H120B22
Description
H120B22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T B-STYLE W/HT
Part # 120B22HT
BDI # 914049
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore
H120BTL22
Description
H120BTL22 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB22
BDI # 24345936
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore