H120R26
Description
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Part # 120R26
BDI # 918595
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed