H120R26
Description
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Part # 120R26
BDI # 918595
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
H120E26
Description
H120E26 ROLLER CHAIN SPROCKET ; 1-1/2" P 26T E BUSHED W/HARDENED TEETH
Part # 120E26H
BDI # 24342891
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
H120TB26
Description
H120TB26 SPROCKET ; 120 ANSI 26 TEETH 1-1/2" P TAPER BORE
Part # H120TB26
BDI # 21463151
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed