Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
D120B14H
Description
D120B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B14
BDI # 17159952
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Global Part Number GPN:
37154
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
D120B14H X 2-3/4
Description
D120B14H X 2-3/4 SPROCKET ; 7.472" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B14H X 2-3/4
BDI # 21472693
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B14H X 2-3/8
Description
D120B14H X 2-3/8 SPROCKET ; 7.472" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B14H X 2-3/8
BDI # 21472694
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120BTL14H-3030
Description
D120BTL14H-3030 MULTIPLE STRAND SPROCKET ; 1-1/2" PITCH 14 TEETH
Part # D120BTL14H-3030
BDI # 21564751
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed