Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
H12B26 X 20MM RSB
Description
H12B26 X 20MM RSB ROLLER CHAIN SPROCKET
Part # H12B26 X 20MM RSB
BDI # 22375437
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
H12B26 X 1-1/4
Description
H12B26F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B26 X 1-1/4
BDI # 22376222
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore