Page 1 of 2

Next

Compare
H140Q11

COMPARE

H140Q11

Description
140Q11 SPLIT TAPER SPROCKET ; Q1 BUSHING HARDENED

TSUBAKI

Part # 140Q11

BDI # 918598

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.011
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 157.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140SF11H

COMPARE

140SF11H

Description
140SF11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T SF BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140SF11

BDI # 919861

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.011
Other Features: QD Bushing
Pitch Diameter - Millimeter: 157.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140A11H

COMPARE

140A11H

Description
140A11H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140A11

BDI # 17158720

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.213

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B11H

COMPARE

140B11H

Description
140B11 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4" PIT 11T B-STYLE W/HT

TSUBAKI

Part # 140B11

BDI # 22151600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.213

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H140B11F X 2-3/4

COMPARE

H140B11F X 2-3/4

Description
H140B11 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 11 TEETH TYPE B 2-3/4IN BORE

TSUBAKI

Part # H140B11F X 2-3/4

BDI # 21971748

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.213

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY