RS140-1C45T

COMPARE

RS140-1C45T

Description
140C45 SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 140C45

BDI # 912932

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140J45H

COMPARE

140J45H

Description
140J45H ROLLER CHAIN SPROCKET ; 1-3/4" P 45T J BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 140J45

BDI # 919855

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 26.077
Other Features: QD Bushing
Pitch Diameter - Millimeter: 637.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140S45H

COMPARE

140S45H

Description
140S45H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 140S45

BDI # 918073

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 26.077
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 637.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
HA140A45 X 3-7/16IN 7/8X7/16 KW

COMPARE

HA140A45 X 3-7/16IN 7/8X7/16 KW

Description
HA140A45 X3-7/16IN 7/8X7/16 KW CHN SPRKT ; (1) 3/4IN DIA SS OVER KEYWAY

TSUBAKI

Part # HA140A45 X 3-7/16IN 7/8X7/16 KW

BDI # 25177032

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY