Page 1 of 4

Next

Compare
D200B21H

COMPARE

D200B21H

Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B21

BDI # 913535

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B25

COMPARE

D200B25

Description
D200B25 SPROCKET ; SB 2"

TSUBAKI

Part # D200B25

BDI # 913539

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.947

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 21.29
Pitch Diameter - Millimeter: 506.654
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B26H

COMPARE

D200B26H

Description
D200B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B26

BDI # 913540

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.74

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 22.09
Pitch Diameter - Millimeter: 526.796
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B24

COMPARE

D200B24

Description
D200B24 SPROCKET ; SB 2"

TSUBAKI

Part # D200B24

BDI # 913538

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.153

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.49
Pitch Diameter - Millimeter: 486.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B23

COMPARE

D200B23

Description
D200B23 SPROCKET ; SB 2"

TSUBAKI

Part # D200B23

BDI # 913537

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY