H35A22
Description
H35A22 SPROCKET ; NO.35 CHAIN 3/8" PITCH 22T A-PLATE W/HT
Part # 35A22
BDI # 913742
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
35A24H
Description
35A24H 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 24T A-PLATE W/HT
Part # 35A24
BDI # 913744
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
H35A27
Description
H35A27 SPROCKET ; NO.35 CHAIN 3/8" PITCH 27T A-PLATE W/HT
Part # 35A27
BDI # 913747
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
H35A30
Description
H35A30 SPROCKET ; NO.35 CHAIN 3/8" PITCH 30T A-PLATE W/HT
Part # 35A30
BDI # 913749
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore