DS40A20H
Description
DS40A20H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T DBL SGL W/HT
Part # DS40A20
BDI # 913052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
572226
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
H40B20F X 3/4
Description
H40B20F X 3/4 SPROCKET ; 1/2" P 20T HT 3/4" BORE
Part # 40BS20HT 3/4
BDI # 916383
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
38684
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40B20SS
Description
40B20SS CHAIN SPROCKET ; 1/2" PITCH 20 TEETH RSB SS
Part # 40B20SS
BDI # 21574678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36879
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
H40B20F X 1-7/16
Description
H40B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 40BS20HT 1 7/16
BDI # 916380
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
38683
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore