H50SDS23
Description
H50SDS23 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 23T QD-BUSH W/HT
Part # 50SDS23H
BDI # 920260
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed