H50BTL16
Description
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Part # 50BTB16H
BDI # 919610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
H50B22F X 1
Description
H50B22F X 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 22 TEETH TYPE B 1" BORE
Part # 50BS22HT 1
BDI # 916650
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
38916
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50B32FH X 3/4
Description
H50B32F X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" BORE W/HARDENED TEETH
Part # 50BS32 3/4
BDI # 24105549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
H50SDS28
Description
H50SDS28 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 28T QD-BUSH W/HT
Part # 50SDS28H
BDI # 920265
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
H50B15F X 7/8
Description
H50B15FP ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 7/8" BORE
Part # 50BS15HT 7/8
BDI # 916589
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
38858
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore