H60BTL17
Description
H60BTL17 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 17T TAPERLOCK W/HT
Part # 60BTB17H
BDI # 919631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
H60B17
Description
H60B17 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 17T B-STYLE W/HT
Part # 60B17HT
BDI # 913976
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572906
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
DS60A17H
Description
DS60A17H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 17T DBL SGL W/HT
Part # DS60A17
BDI # 913173
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
HDS60P17
Description
DS60P17H DOUBLE SINGLE SPROCKET ; 3/4" P 17T HT BORE FOR P BUSHING
Part # DS60P17
BDI # 918924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed