H40B16

COMPARE

H40B16

Description
H40B16 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 16T B-STYLE W/HT

TSUBAKI

Part # 40B16HT

BDI # 913907

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY